Beli oscillating multi tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Oscillating Multi-Tool
    Mulai

    Rp6.299.900

    MILWAUKEE Oscillating Multi-Tool
    atribut:
    • Cordless Tool Kit Contents: (1) Bare Tool
    • Accessory Free Tool Change: Yes
    • Anti-Vibration Technology: Yes
    • Brushless Motor: Yes
    • Built-In Light: Yes
    • Connection Style: Universal Open Back
    • Fits Accessory Brand: Milwaukee
    • Maximum Oscillations per Minute: 20000
    • Minimum Oscillations per Minute: 10000
    • Oscillations per Minute: 10000 to 20000
    • Power Source: Cordless
    • Switch Type: Slide
  2. BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)
    Mulai

    Rp3.399.900

    BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)
    Deskripsi:
    Set Content: - 5 x lembar ampelas, K 2 x 80, 2 x 120, 1 x 240 (2 608 621 104)- 1 x Pisau Pemotong Plunge (2 608 662 508)- 1 x pisau gergaji segmental (2 608 662 527)- 1 x pelat ampelas (2 608 661 B11)
  3. Makita Multi Tool Angle Setting
    Mulai

    Rp3.599.900

    Makita Multi Tool Angle Setting
    atribut:
    • Sudut Oskilasi: 3.2 derajat
    • Cut off (spm): 6.000 - 20.000
    • Electrical Power (W): 320
    • No Load Speed (rpm): 0-20.000
  4. DEWALT Cordless Multi Tool Brushless
    Mulai

    Rp5.699.900

    DEWALT Cordless Multi Tool Brushless
    atribut:
    • Oscillation per minute: 0-20000
    • Switch Type: Variable Dual Grip
    • Tool Free Accessory: Yes
    • Battery Chemistry: XR Li-Ion
    • Battery Capacity (AH): 2pcs x 2.0
    • Battery Voltage (V): 18
  5. DEWALT Corded Multi Tool
    Mulai

    Rp4.199.900

    DEWALT Corded Multi Tool
    atribut:
    • Oscillation per minute: 0-22000
    • Oscillating Angle: 1.6
    • Variable Speed: Yes
    • Keyless Accessory Change: Yes
    • LED Light: Yes
    • Input Power (W): 300
  6. KRISBOW Cordless Multi Cutter (Mesin Pemotong Serbaguna)
    Mulai

    Rp1.099.900

    KRISBOW Cordless Multi Cutter (Mesin Pemotong Serbaguna)
    atribut:
    • Oscillation Angle (°): 2.8
    • Battery Power (V/mAH): DC 12/1500
    • Battery Type: Lithium Ion
    • No Load Speed (rpm): 5000-15000
  7. INGCO Cordless Multi-Tool
    Mulai

    Rp859.900

    INGCO Cordless Multi-Tool
    Deskripsi:
    Content:1 x Flexible Scraper1 x Cutting Saw Blade1 x Segment Saw Blade1 x Hex Key1 x Sanding Base3 x Sanding Papers
    atribut:
    • No Load Speed (rpm): 5000-20000 (6-speed adjustment)
    • Oscillation Angle (°): 3.2
    • Rated Voltage (V): 20 (Battery Not Included)
  8. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    22%
    Mulai

    Rp579.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  9. BOSCH Mesin Pemotong Multifungsi
    Mulai

    Rp4.199.900

    BOSCH Mesin Pemotong Multifungsi
    Deskripsi:
    Serbaguna - untuk penyelesaian proyek dengan cepat :-Alat kategori Starlock Plus untuk kerja yang lebih cepat-Antarmuka magnet untuk penggantian alat dengan mudah
    atribut:
    • Rated Input Power (W): 300
    • Vibration Emission Value ah (m/s²): 2 (grinding), 10 (Sawing with plunge-cutting saw blade), 6.5 (Sawing with segment saw blade), 4.5 (scraping)
    • Uncertainty K (m/s²): 1.5 (grinding, Sawing with plunge-cutting saw blade, Sawing with segment saw blade, Scraping)
    • Uncertainty K (dB): 3
    • Dimensions (mm): 280x75
    • K3L License: Yes
    • No-Load Oscillation (opm): 8000-20000
    • Oscillation Angle (°): 1.4 (on left and right)
    • Part Number: 06012370K0
    • Sound Level (dBA): 92
    • Sound Pressure Level (dBA): 81
  10. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  11. Phoenix Contact Data Connector
    Mulai

    Rp279.900

    Phoenix Contact Data Connector
    Deskripsi:
    Data connector, PROFIBUS PA (31.25 kbps), 2-position, halogen-free, shielded, Socket straight M12 SPEEDCON, Coding: A, Insulation displacement connection, knurl material: Zinc die-cast, nickel-plated, external cable diameter 5 mm to 9.7 mm
  12. American Tool Oil Filter Wrench Strap Type
    Mulai

    Rp289.900

    American Tool Oil Filter Wrench Strap Type
    atribut:
    • Diameter Range (mm): 50-108
    • Diameter Range (inch): 2 to 4 1/4
    • Packaging: Blister Card
  13. monotaro.id Pan Head Tapping Screw PAB SS 304 Pack Besar (Sekrup Bulat)
    Mulai

    Rp22.900

    monotaro.id Pan Head Tapping Screw PAB SS 304 Pack Besar (Sekrup Bulat)
    Deskripsi:
    Sekrup tapping ini memiliki kepala yang bulat dan terbuat dari bahan stainless steel 304 yang memiliki daya tahan karat yang sangat baik.
    atribut:
    • Material: Stainless Steel 304
  14. Alinco Handy Talky (HT)
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  15. BOSCH Plunge Cutting Saw Blade (Pisau Potong Osilasi)
    Mulai

    Rp149.900

    BOSCH Plunge Cutting Saw Blade (Pisau Potong Osilasi)
    Deskripsi:
    Bilah Starlock AIZ 20 AB menghasilkan potongan halus pada kayu dan logam yang tidak diperkeras. Lebar bilah pemotong 20 mm-nya yang sempit memungkinkan pengerjaan filigree. Sistem pemasangan kokoh pada bilah mengurangi goyangan untuk memungkinkan potongan hairline berkat transmisi daya langsung. Bilah ini ditujukan untuk memotong cekungan pada komponen furnitur, pemotongan rata pada pipa tembaga, dan untuk potongan benam pada papan eternit. Bilah ini memotong kayu dan logam yang tidak diperkeras, plastik lunak, dan panel laminasi plastik. Gunakan produk ini dengan semua power tool Starlock, Starlock Plus, dan Starlock Max serta multi-alat umum. Kombinasi BIM (bi-metal) yang kuat dari bilah HCS (baja karbon tinggi) dan gigi HSS (baja kecepatan tinggi) menahan keausan dan panas untuk masa pakai lama saat memotong logam yang tidak diperkeras dan bahan abrasif. Sistem pemasangan Starlock Snap-In memungkinkan pelepasan dan penggantian bilah yang cepat dalam 3 detik tanpa harus menyentuh bilah. Sistem pemasangan ini menghasilkan transfer daya tertinggi berkat sambungan tight-fitting 3 dimensi antara mesin dan perkakas. Bilah Starlock AIZ 20 AB menghasilkan potongan halus pada kayu dan logam yang tidak diperkeras. - Lebar bilah pemotong 20mm yang sempit memungkinkan pengerjaan filigree. - Sistem pemasangan kokoh mengurangi goyangan dan memungkinkan potongan hairline. - Kombinasi BIM dari bilah HCS dan gigi HSS menahan keausan dan panas untuk masa pakai lama.
  16. MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  17. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  18. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
Daftar Harga oscillating multi tool Terbaru November 2026
MILWAUKEE Oscillating Multi-ToolRp6.299.900
BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)Rp3.399.900
Makita Multi Tool Angle SettingRp3.599.900
DEWALT Cordless Multi Tool BrushlessRp5.699.900
DEWALT Corded Multi ToolRp4.199.900
KRISBOW Cordless Multi Cutter (Mesin Pemotong Serbaguna)Rp1.099.900
INGCO Cordless Multi-ToolRp859.900
MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Rp579.900
BOSCH Mesin Pemotong MultifungsiRp4.199.900
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)